This product requires certification to purchase.

Rubber Cap Seal for 16T981-16T985, 24X047, 45A164, 45A165

American Standard

Rubber Cap Seal for 16T981-16T985, 24X047, 45A164, 45A165

  • Fast #
  • Part #AM9629210070A
  • Item #5103426
  • Manufacturer Part #M962921-0070A
3.8 out of 5 Customer Rating
Brand image
American Standard

Rubber Cap Seal for 16T981-16T985, 24X047, 45A164, 45A165

  • Fast #
  • Part #AM9629210070A
  • Item #5103426
  • Manufacturer Part #M962921-0070A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine American Standard repair part
  • CAP SEAL FOR MANUAL FV
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair, Commercial
BAA Compliant:
No
Brand Model Compatibility:
16T981-16T985, 24X047, 45A164, 45A165
Material:
Rubber
Product Type:
Cap Seal
UPC:
012611471131
WaterSense Labeled:
No