This product requires certification to purchase.

Rubber Seal Kit in Black

American Standard

Rubber Seal Kit in Black

  • Fast #
  • Part #A0122440070A
  • Item #5103724
  • Manufacturer Part #012244-0070A
4.9 out of 5 Customer Rating
Brand image
American Standard

Rubber Seal Kit in Black

  • Fast #
  • Part #A0122440070A
  • Item #5103724
  • Manufacturer Part #012244-0070A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine American Standard® repair part
  • Easy to install
  • Seal enables the spout to swivel
  • Requires Certification

Specifications

Brand Model Compatibility:
7292152.002, 7293172H.002, 7230000.002, 7231000.002, 6279000.002, 6270000.002, 6274000.002, 6275000.002
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Seal Kit
IAPMO Listed:
No
Length:
1-1/8 in
Material:
Rubber
NSF Certified:
Yes
UPC:
012611212703