This product requires certification to purchase.

Screw 7385.040, 7385.043, 7385.044 and 7385.045 Reliant 3® Single Control Centerset Lavatory Faucets

American Standard

Screw 7385.040, 7385.043, 7385.044 and 7385.045 Reliant 3® Single Control Centerset Lavatory Faucets

  • Fast #
  • Part #AA9184770070A
  • Item #5105624
  • Manufacturer Part #A918477-0070A
5 out of 5 Customer Rating
Brand image
American Standard

Screw 7385.040, 7385.043, 7385.044 and 7385.045 Reliant 3® Single Control Centerset Lavatory Faucets

  • Fast #
  • Part #AA9184770070A
  • Item #5105624
  • Manufacturer Part #A918477-0070A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lincoln, NE
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to install
  • Check your American Standard replacement part information for compatibility
  • Durable construction
  • Genuine American Standard replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
7385.040, 7385.043, 7385.044 and 7385.045 Reliant 3® Single Control Centerset Lavatory Faucets
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
012611376429
WaterSense Labeled:
No