Screw for 7420201 and 7420221 Bathroom Faucet Stem
Screw for 7420201 and 7420221 Bathroom Faucet Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard® repair part
- Easy to install
- Check your American Standard® replacement part information for compatibility
- Durable construction
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 7420201 and 7420221 Bathroom Faucets
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- Height:
- 3/10 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 012611264962
- WaterSense Labeled:
- No
- Width:
- 1/5 in