Screw in Brushed Nickel
Screw in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Easy to install
- Check your American Standard replacement part information for compatibility
- Durable construction
- Genuine American Standard replacement part
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Screw
- NSF Certified:
- Yes
- UPC:
- 012611234873