Screw Steel Optik Assembly in Brass
Screw Steel Optik Assembly in Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- Easy to install
- Dependable performance
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Glance® 831/131, 831/451, 831/486 and 831/536 Shower Sets
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 012611092008
- WaterSense Labeled:
- No