*CVR* LFN NEXTGEN 8 DECK PLATE
This product has been replaced by
Manufacturer Part #A706P800295
Selectronic® *CVR* LFN NEXTGEN 8 DECK PLATE
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Design matched for use with NextGen Selectronic Faucets
- Covers the holes on an existing sink with 8" center-to-center
- Fixation bolts with quick spin nuts secure the deck plate to the sink
- Center pin prevents the faucet spout from rotating
-
Not Lead Law Compliant
Documents
Specifications
- Application:
- Commercial
- Collection:
- Selectronic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Not Compliant
- NSF Certified:
- Yes
- Type:
- A775P800295
- UPC:
- 012611604089