0.125 gpf Adjustable Tailpiece in Polished Chrome
Selectronic® 0.125 gpf Adjustable Tailpiece in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® repair part
- Durable construction
- Reliable performance
- Limited 1 year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 6062.601 Proximity Urinal Flush Valve
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.125 gpf
- Length:
- 12
- Product Type:
- Tailpiece
- UPC:
- 012611472053
- WaterSense Labeled:
- No
- Width:
- 7-1/2