1.0 gpf Sensor Operated Concealed Urinal Flush Valve with Wall Box and Back Spud
Selectronic® 1.0 gpf Sensor Operated Concealed Urinal Flush Valve with Wall Box and Back Spud
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For urinals with 3/4" (19 mm) back spud
- Power kit must be purchased separately
- For installations with front access
- Includes Wall Box with Vandal-Resistant Brushed S.S. Cover
- Touchless operation limits the spread of germs
- Exclusive DynaClean® self-cleaning wiper spring technology
- Integral wiper spring cleans refill orifice with every flush to help prevent valve run-on
- Fully mechanical manual override can operate without power
- Proprietary brass alloy resists dezincification
- 1.0 gpf/3.8 Lpf
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Spud Location:
- Rear
- UPC:
- 012611592140
- WaterSense Labeled:
- No
- Width:
- 15-7/8 in