This product requires certification to purchase.

1.0 gpf Sensor Urinal Flush Valve

American Standard

Selectronic® 1.0 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #A6064101002
  • Item #5129176
  • Manufacturer Part #6064101.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Selectronic® 1.0 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #A6064101002
  • Item #5129176
  • Manufacturer Part #6064101.002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-cleaning piston action flush valve with integral wiper spring
  • Fail-safe operation
  • Valve rough-in: 11-1/2"
  • Can be installed left or right-handed
  • Superior EPDM seals
  • Includes vacuum breaker, angle stop or sweat solder kit
  • Operating pressure range is 25 psi
  • Includes PWRX® system, advanced battery and electronics deliver 10-year battery life
  • Adjustable sanitary flush cleans the fixture and maintains the trap seal
  • Stadium feature: valve automatically switches to water savings mode during periods of heavy usage
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed:
No
NSF Certified:
Yes
Spud Location:
Top
Spud Size:
3/4 in
UPC:
012611556784
Valve Size:
3/4 in
WaterSense Labeled:
No