1.6 gpf Sensor Toilet Flush Valve
Selectronic® 1.6 gpf Sensor Toilet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-cleaning piston action flush valve with integral wiper spring
- Fail-safe operation automatically closes on loss of power or water pressure
- Valve rough-in: 11-1/2"
- Can be installed left or right-handed
- Operating pressure range is 25 psi
- Top spud: 1-1/2"
- Safety circuitry prevents overheating of the battery in case of short circuit, protecting the electronics
- Adjustable sanitary flush cleans the fixture and maintains the trap seal
- Chemical resistant EPDM seals for extended life
- High back pressure vacuum breaker
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Brass
- NSF Certified:
- Yes
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 012611556838
- WaterSense Labeled:
- No