1.6 gpf Sensor Operated Concealed Toilet Flush Valve for Wall Hung and Back Spud Bowl
Selectronic® 1.6 gpf Sensor Operated Concealed Toilet Flush Valve for Wall Hung and Back Spud Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outlet to wall
- Threaded 2" inside for cast iron service sinks
- Cast iron pipes are black
- Nominal dimensions: 22" x 18"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 15 in
- IAPMO Listed:
- No
- Length:
- 10 in
- NSF Certified:
- Yes
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- UPC:
- 012611592317
- WaterSense Labeled:
- No
- Width:
- 6 in