10 ft. Multi-AC Power Kit
This product has been replaced by
Manufacturer Part #PK01.MAC
Selectronic 10 ft. Multi-AC Power Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- American Standard® genuine repair part
- Power kit
- Easy Maintenance: Battery and solenoid valve easily accessible after removing cover
- Fail-Safe faucet automatically shuts off upon loss of power or dead battery. No reset required.
- .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- Selectronic
- Collection:
- Selectronic
- Depth:
- 15/17
- Length:
- 10
- Material:
- Plastic
- Product Type:
- Multi-AC Power Kit
- Type:
- AM9707690070A
- UPC:
- 012611588334
- WaterSense Labeled:
- No
- Width:
- 4-1/10