1.5 gpm Aerator
Selectronic® 1.5 gpm Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in Selectronic faucet with gooseneck spout
- Genuine American Standard repair part
- Reliable performance
- Easy to install
Specifications
- Brand Model Compatibility:
- 605X.102
- CEC Compliant:
- For Sale in CA
- Collection:
- Selectronic®
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611482113
- WaterSense Labeled:
- Yes