2-1/2 in. Flush Valve Seal
Selectronic® 2-1/2 in. Flush Valve Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard® repair part
- Durable construction
- Easy to install
- Reliable performance
- Works with the following tank models: 4035.216, 4035.516
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Selectronic®
- Material:
- Steel
- UPC:
- 012611457524
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in