Dual Flush Valve for American Standard Plumbing 4339216.020 and 4339416.020 Flush Valves
Selectronic® Dual Flush Valve for American Standard Plumbing 4339216.020 and 4339416.020 Flush Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611457555
- WaterSense Labeled:
- No