Sensor Bathroom Sink Faucet in Polished Chrome
Selectronic® I.C. Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optional PWRX Long-Life Battery System delivers 10 Year Battery Life
- Electronic proximity faucets with programmable, multi-function sensor
- 5" rigid gooseneck spout with laminar flow restrictor in the spout base
- Plain spout end
- Order deck plate, mixing valve and remote control separately
- Lead-Free: Contains ? 0.25% total lead content by weighted average
- Sensor & electronic controls are fully enclosed and water resistant
- Drain is offset to prevent the water stream from hitting the grid drain
- Sink has sealed overflow to eliminate an area where water can pool
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic® I.C.
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 012611491252
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No