Polished Chrome Escutcheon
This product has been replaced by
Manufacturer Part #706P800.002
Selectronic® Polished Chrome Escutcheon
Package Quantity Info:
Each: 1 Case: 3 Pallet: 198-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design matched for NextGen™ Selectronic® faucets
- Quarter-inch fixation bolts with quick spin nuts secure plate to the deck
- Fixation screw prevents the spout from rotating
- Fixation stud prevents the spout from rotating
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- American Standard
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 10-31/100 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611589447
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in