This product requires certification to purchase.

Selectronic Hard Wired AC Power Kit

American Standard

Selectronic Selectronic Hard Wired AC Power Kit

  • Fast #
  • Part #APK01HAC
  • Item #10307428
  • Manufacturer Part #PK01.HAC
5 out of 5 Customer Rating
Brand image
American Standard

Selectronic Selectronic Hard Wired AC Power Kit

  • Fast #
  • Part #APK01HAC
  • Item #10307428
  • Manufacturer Part #PK01.HAC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Class 2 UL certified
  • Input Voltage: 120~240 VAC, 50/60HZ
  • Includes transformer, 10-foot (305 cm) extension cable and connector locking device
  • Can be used with all Selectronic base models
  • 0.35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
  • Requires Certification

Documents

Characteristics & Features
Collection
Selectronic
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Product Type
AC Power Kit
Type
APK01HAC
UPC
012611960574