Sensor Bathroom Sink Faucet in Polished Chrome
Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Electronic faucet with Selectronic® proximity operation
- Cast brass construction with single post mounting
- Water conserving 0.35 gpm pressure-compensating non-aerated spray
- Factory set for 7.5 second running time to deliver 0.05 gpc
- Vandal-resistant
- Sensor and electronic controls are fully enclosed and water resistant
- Operates on DC (battery) or AC permanent power
- Factory-installed stainless steel flex hose with 3/8" compression connection
- Integral in-line strainer prevents clogging
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/2
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Height:
- 6-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/8
- Spout Reach:
- 5-1/2
- Trim Only:
- No
- UPC:
- 012611500893
- WaterSense Labeled:
- Yes
- Width:
- 2