This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

American Standard

Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6055105002
  • Item #4330142
  • Manufacturer Part #6055105.002
5 out of 5 Customer Rating
Brand image
American Standard

Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6055105002
  • Item #4330142
  • Manufacturer Part #6055105.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Electronic faucet with Selectronic® proximity system for hygienic hands free operation
  • Integral in-line strainer prevents clogging
  • Sensor and electronic controls are fully enclosed and water resistant
  • Factory-installed 15' stainless steel flex hose with 3/8" compression connection
  • Water pressure range from 20 to 125 psi
  • Integral in-line strainer protects the solenoid valve
  • Single inlet to control box: 18" (457 mm) long flexible stainless steel hose with 3/8" (10 mm) compression connection
  • Range can be adjusted manually or with optional remote control
  • Optional deck plate for 4" (102 mm) or 8" (203 mm) centers, mixing valve and remote control must be ordered separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-13/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
7-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Power Source:
Battery
Spout Height:
5-1/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
012611377976
Vandal Resistant:
Yes
Width:
2 in