This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

American Standard

Selectronic Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A605B135002
  • Item #10657073
  • Manufacturer Part #605B135.002
5 out of 5 Customer Rating
Brand image
American Standard

Selectronic Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A605B135002
  • Item #10657073
  • Manufacturer Part #605B135.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 88
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • SIMPLIFIED MODULAR PLATFORM: Choose faucet style, control box with solenoid or thermostatic mixing valve, and choice of power supply to create the precise combination for every installation and make ordering easy. Each component is sold separately.
  • DEPENDABLE ACTIVATION: Infrared sensor detects hand motion to turn water on and off and can be programmed with optional remote control
  • AUTO PURGE: Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines of stagnant water
  • AUTO SHUT-OFF: Safety timer turns faucet off after 55 seconds to avoid overflow and water waste
  • SINGLE-HOLE INSTALLATION: Can also accommodate multi-hole installation with optional 4-in. or 8-in. deck plates, sold separately
  • COMPATIBILITY CHOICES: Choose solenoid or mixing valve control box, and 5 power options
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Height
11-1/8 in
Flow Rate
0.5 gpm
Spout Height
7 in
Spout Reach
6-1/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Size
CR-P2
Collection
Selectronic
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Spout Type
Gooseneck
Vandal Resistant
Yes
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
A605B135002
UPC
012611954856