Sensor Bathroom Sink Faucet in Polished Chrome
Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexible Selectronic® platform with programmable, multi-function sensor
- Hygienic, touch-free operation
- Easy and flexible installation with single post mounting with optional 4" and 8" deck plate and a water resistant solenoid enclosure that mounts to the wall
- Durable vandal-resistant brass body is ideal for high-use commercial applications
- Self-cleaning solenoid valve: wiper spring prevents clogging
- Patented, easy to service integrated strainer protects solenoid from debris and strainer is enclosed in removable debris cup for easy service
- Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Adjustable range detection zone can be adjusted manually or with optional remote control
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery, Electric
- Spout Height:
- 7
- Spout Reach:
- 6-1/8
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- UL 1310
- UPC:
- 012611592539
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 2