Sensor Bathroom Sink Faucet in Polished Chrome
Selectronic Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vandal resistant: Designed to prevent damage, tampering and theft;Improved lead-free compliance: Meets code requirements to install with confidence;Optional remote control: Easily customize, maintain, and troubleshoot Selectronic® faucets and flush valves. Model 605XRCW, sold separately;Optional deck plate available: Choose 4 in. (102 mm) or 8 in. (203 mm), sold separately
- Self-calibrating sensor: Advanced sensor is self-calibrating based on environment and lighting, reducing the maintenance time needed for manual adjustments
- Above-deck handle: Set temperature and remove handle to prevent tampering; cover plug is included
- Dual inlets: For hot and cold water
- Easy above-deck installation: All electronics are located in the spout for quick installation, hassle-free maintenance, and elimination of the below-deck box creating more space under the deck
- Uses 20% less power: Using less power extends battery life, reducing costs, downtime and the maintenance time needed for replacement
- Touchless for better hygiene: Helps to reduce the spread of germs
- Auto purge convenience: Periodically purges stagnant water to promote a cleaner, healthier environment
- Auto shut-off saves water: Automatically turns water off after 55 seconds
- Battery included: 6-year CR-P2 lithium battery installed in the faucet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- Selectronic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Metering
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Type:
- A7037205002
- UPC:
- 012611963681
- WaterSense Labeled:
- No