This product requires certification to purchase.

0.35 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

NEXTGEN SELECT FCT ADM BASE 0.35 GPM
0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome
American Standard

Selectronic® 0.35 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A775B203002
  • Item #7233587
  • Manufacturer Part #775B203.002
5 out of 5 Customer Rating
Brand image

This product has been replaced by

NEXTGEN SELECT FCT ADM BASE 0.35 GPM
0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome
American Standard

Selectronic® 0.35 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A775B203002
  • Item #7233587
  • Manufacturer Part #775B203.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 0.35 gpm pressure compensating, vandal-resistant multi-laminar spray
  • Deck-mount electronic faucet with proximity operation
  • Above-Deck Mixing: Allows user to manually adjust temperature. Adjustable hot limit stop. Red & blue indicators
  • Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment
  • Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
  • Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Solenoid
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
5 in
Spout Reach:
4-469/500 in
Spout Type:
Fixed
Trim Only:
No
UPC:
012611589379