Sensor Operated Top Spud Urinal Flush Valve in Polished Chrome
Selectronic® Sensor Operated Top Spud Urinal Flush Valve in Polished Chrome
Product Details
Product Details
- Exclusive self-cleaning piston action flush valve with integral wiper spring
- Fail-safe operation
- Valve rough-in is 11-1/2"
- Can be installed left or right handed
- Superior EPDM seals
- Complete kit includes vacuum breaker, angle stop or sweat solder kit
- Includes CR-P2 lithium ion battery
- Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
- Can be installed left or right-handed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 16-1/8
- IAPMO Listed:
- No
- Length:
- 7-687/1000
- Material:
- Cast Brass
- NSF Certified:
- Yes
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 1-1/4
- UPC:
- 012611485770
- Valve Size:
- 1 in