Self Tapping Faucet Screw in Brass
Self Tapping Faucet Screw in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Genuine American Standard® repair part
- Durable construction
- Easy to install
- Check your American Standard replacement part information for compatibility
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2275.500, 2275.503 and 2275.505 Faucets
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611211072