Sensor Bathroom Sink Faucet in Polished Chrome
Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flexible Selectronic Platform with programmable, multi-function sensor
- Easy & Flexible Installation: 3-hole, 4 in center set installation. Water resistant solenoid enclosure mounts to wall
- Hygienic, touch-free operation
- Durable Vandal-Resistant Brass Body: Ideal for high-use commercial applications
- Self-Cleaning Solenoid Valve: Wiper spring prevents clogging
- Easy to Service Integrated Strainer: Patented integrated strainer protects solenoid from debris. Strainer is enclosed in removable debris cup for easy service
- Safety Timer: Helps prevent vandalism by turning off the faucet if the sensor is covered for more than 1 minute. Timing is adjustable with optional remote control
- Adjustable Range: Detection zone can be adjusted manually or with optional remote control.
- Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. Prevents costly excess water usage and potential flooding
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-7/8 in
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 4-22/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611378034
- WaterSense Labeled:
- Yes
- Width:
- 6-1/8 in