This product requires certification to purchase.

@ *CVR* 4 DECK PLT F/ *SERIN SNSR S

American Standard

Serin @ *CVR* 4 DECK PLT F/ *SERIN SNSR S

  • Fast #
  • Part #A206P400295
  • Item #5025552
  • Manufacturer Part #206P400.295
3.1 out of 5 Customer Rating
Brand image
American Standard

Serin @ *CVR* 4 DECK PLT F/ *SERIN SNSR S

  • Fast #
  • Part #A206P400295
  • Item #5025552
  • Manufacturer Part #206P400.295
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with Serin deck-mount sensor-operated faucets
  • Brass construction with putty plate
  • Dimensions:6-1/8" x 2-1/8" x 3/8" (157 x 55.5 x 9 mm)
  • Requires Certification

Documents


Specifications

Collection:
Serin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
NSF Certified:
Yes
Type:
A206P400295
UPC:
012611555237