1/2 in. FPT Connection Pressure Balancing Valve with Stops
Serin® 1/2 in. FPT Connection Pressure Balancing Valve with Stops
Product Details
Product Details
- Cartridge assures a lifetime of drip-free performance
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Limited lifetime warranty on function and finish
- Limited Lifetime Warranty - Function & Finish
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Serin®
- Connection Type:
- FPT
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 5-5/8 in
- IAPMO Listed:
- No
- UPC:
- 012611319143
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve