Serin® 1-3/8 in. Brass Flat Escutcheon in Polished Chrome

Part #A206P400002  |  Item #5025576  |  Manufacturer Part #206P400.002

$47.40 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Serin deck-mount sensor-operated faucets
  • Brass construction with putty plate
  • Dimensions:6-1/8" x 2-1/8" x 3/8" (157 x 55.5 x 9 mm)

Documents

Specifications

Application: Commercial

Brand Model Compatibility: 2064.146

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Style: Flat

FM Approved: No

Faucet Part Type: Cover Plate

Fits Pipe Size: 1-3/8 in

GSA Approved: No

Hardware Included: No

Height: 3/8 in

IAPMO Listed: No

Length: 6-1/8 in

Material: Brass

NSF Certified: No

UL Listed: No

Width: 2-1/8 in