Electronic Bathroom Sink Faucet in Brushed Nickel
Serin® Electronic Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-Adjusting Sensor: Sensor automatically sets the activation range on start-up by evaluating sink size and other factors. Will adjust range to adapt to changes in the bathroom environment.
- Sensor in Spout Tip: Clean, streamlined style. Hidden sensor reduces vandalism.
- Hygienic, touch-free operation
- Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on.
- Easy to Service Integrated Strainer: Patented in-line strainer protects the solenoid from debris. Strainer is enclosed in removable debris cup for easy service.
- Safety Timer: Helps prevent vandalism by turning off the faucet if the sensor is blocked for 55 seconds
- Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. Prevents costly excess water usage and potential flooding
- Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
- Single post installation with brass spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Serin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 5-3/8 in
- UPC:
- 012611569166
- Vandal Resistant:
- Yes