This product requires certification to purchase.

Elongated Toilet Bowl in White

American Standard

Serin® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3705216020
  • Item #4297551
  • Manufacturer Part #3705216.020
4 out of 5 Customer Rating
Brand image
American Standard

Serin® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3705216020
  • Item #4297551
  • Manufacturer Part #3705216.020
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • EverClean® surface included at no extra cost
  • Siphon jet bowl technology with PowerWash® rim provides optimal UHET performance
  • Sanitary bar on bowl
  • 2 color matched bolt caps
  • Meets EPA WaterSense® criteria
  • 16-1/2 in rim height
  • 12 in rough-in
  • PowerWash® rim scrubs bowl with each flush
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Serin®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1
Dual Flush:
Yes
EPA Compliant:
Yes
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
9-7/8
IAPMO Listed:
Yes
Length:
1
MA Approved:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2
UPC:
033056751862
Width:
9