Multi Function Hand Shower in Polished Chrome
Serin® Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes wall supply, 59" shower hose, handshower and slide bar
- Three-function handshower
- Adjustable shower holder can be angled up to 45°
- Double check valves to prevent cross flow of hot and cold water
- Lightweight, ergonomic design for a sure grip even with wet, soapy hands
- Simple spray pattern adjustment
- Lightweight, Ergonomic Design: For a sure grip even with wet, soapy hands.
- Simple Spray Pattern Adjustment
- Simple Height Adjustment for Slide bar
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 3-3/4 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- UPC:
- 012611382604
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in