Serin® No Handle Wall Mount Service Faucet in Brushed Nickel

Part #AT064355295  |  Item #5025564  |  Manufacturer Part #T064355.295

$447.72 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Trim kit for Serin® wall-mount sensor-operated faucet
  • Vandal-resistant brass construction
  • Fully enclosed water resistant electrical controls
  • Single function sensor auto resets to changing surroundings
  • Single inlet connection for tempered water
  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Universal voltage: plug-in and hard-wired power supply can accept input voltage range of 100 – 240 VAC, 50/60 Hz

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Battery Size: CR-P2

Battery Type: Lithium

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Serin®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 8-7/8 in

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Electronic

Faucet Valve Type: Solenoid

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

High Pressure: 120

IAPMO Listed: No

Installation Type: Wall Mount

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Low Pressure: 20

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Origin: Global

Power Source: Battery

Scald Guard: No

Spout Height: 8 in

Spout Reach: 8-7/8 in

Spray Type: Multi-Laminar

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: Yes