This product requires certification to purchase.

Replacement Faucet Handle Kit for 18SB.8171700 Kitchen Sink in Polished Chrome

American Standard

Serin® Replacement Faucet Handle Kit for 18SB.8171700 Kitchen Sink in Polished Chrome

  • Fast #
  • Part #AM9624260020A
  • Item #5105067
  • Manufacturer Part #M962426-0020A
3.1 out of 5 Customer Rating
Brand image
American Standard

Serin® Replacement Faucet Handle Kit for 18SB.8171700 Kitchen Sink in Polished Chrome

  • Fast #
  • Part #AM9624260020A
  • Item #5105067
  • Manufacturer Part #M962426-0020A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
18SB.8171700 Kitchen Sink
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
012611387166
Width:
2-1/5 in