This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Nickel

American Standard

Serin® Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A206B105295
  • Item #7256267
  • Manufacturer Part #206B105.295
5 out of 5 Customer Rating
Brand image
American Standard

Serin® Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A206B105295
  • Item #7256267
  • Manufacturer Part #206B105.295
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hidden sensor in spout tip reduces vandalism and has a clean, streamlined style
  • Hygienic, touch-free operation
  • Self-cleaning solenoid reduces maintenance with integral wiper spring that prevents clogging and run-on
  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. Prevents costly excess water usage and potential flooding
  • Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Serin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
7-5/8 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
4-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
9-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
9-3/4 in
Spout Reach:
7 in
Trim Only:
No
UPC:
012611593093
Width:
1-1/20 in