Sensor Bathroom Sink Faucet in Polished Chrome
Serin® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deck-mounted electronic sensor operated proximity faucet
- Vandal-resistant brass construction
- Fully enclosed water resistant electrical controls
- Includes single function sensor auto resets to changing surroundings
- Single inlet connection for tempered water
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
- Single post installation with brass spout
- Single inlet to control box with 18" (457 mm) long flexible stainless steel hose with 3/8" (10 mm) compression connection
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-5/8
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 9-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 7-5/8
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, DC
- Spout Height:
- 6-11/16
- Spout Reach:
- 5-3/8
- Trim Only:
- No
- UPC:
- 012611548062
- Volts:
- 240V
- Width:
- 1-1/2