This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Serin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2064156002
  • Item #5146272
  • Manufacturer Part #2064156.002
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Serin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A2064156002
  • Item #5146272
  • Manufacturer Part #2064156.002
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-Adjusting Sensor: Sensor automatically sets the activation range on start-up by evaluating sink size and other factors. Will adjust range to adapt to changes in the bathroom environment.
  • Sensor in Spout Tip: Clean, streamlined style. Hidden sensor reduces vandalism.
  • Hygienic, touch-free operation
  • Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on.
  • Easy to Service Integrated Strainer: Patented in-line strainer protects the solenoid from debris. Strainer is enclosed in removable debris cup for easy service.
  • Safety Timer: Helps prevent vandalism by turning off the faucet if the sensor is blocked for 55 seconds
  • Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. Prevents costly excess water usage and potential flooding
  • Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
  • Single post installation with brass spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
9-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
6-11/16 in
Spout Reach:
5-3/8 in
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes