This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

American Standard

Serin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AT064355002
  • Item #5025554
  • Manufacturer Part #T064355.002
5 out of 5 Customer Rating
Brand image
American Standard

Serin® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AT064355002
  • Item #5025554
  • Manufacturer Part #T064355.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Trim only
  • Vandal-resistant brass construction
  • Fully enclosed water resistant electrical controls
  • Single function sensor auto resets to changing surroundings
  • Single inlet connection for tempered water
  • Easy to clean strainer protects solenoid valve
  • Trim Kit for Serin Wall-Mount Sensor-Operated Faucet, DC, 0.5 gpm Multi-Laminar Spray
  • Easy to Service Integrated Strainer: Patented in-line strainer protects the solenoid from debris. Strainer is enclosed in removable debris cup for easy service.
  • Safety Timer: Helps prevent vandalism by turning off the faucet if the sensor is blocked for 55 seconds.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
8-7/8
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-7/8
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Reach:
8-7/8
Trim Only:
No
UL Listed:
No
UPC:
012611548017
Vandal Resistant:
Yes