Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome
Serin® Wall Mount Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self-adjusting sensor automatically sets the activation range on start-up by evaluating sink size and other factors and will adjust range to adapt to changes in the bathroom environment
- Hidden sensor in spout tip reduces vandalism and has a clean, streamlined style
- Hygienic, touch-free operation
- Adjustable spout reach easily adjustable from 6" to 9" from the wall to the outlet
- Self-cleaning solenoid reduces maintenance with integral wiper spring that prevents clogging and run-on
- Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
- Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor, Wall Mount
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 012611593055
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No