This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

American Standard

Serin® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT064602002
  • Item #4297671
  • Manufacturer Part #T064602.002
3.3 out of 5 Customer Rating
Brand image
American Standard

Serin® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT064602002
  • Item #4297671
  • Manufacturer Part #T064602.002
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim only
  • Includes brass wall escutcheon, metal lever handle, 3-function showerhead with arm and flange, and tub spout
  • Durable brass construction
  • Limited lifetime warranty on function and finish
  • Valve Body
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Hot Limit Safety Stop protects from accidental scalding
  • Durable Brass Construction
  • Limited Lifetime Warranty - Function & Finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Pressure Balance
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-15/16 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/16 in
IAPMO Listed:
No
Length:
8-15/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8-1/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Reach:
6-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
012611400537
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7-5/16 in