This product requires certification to purchase.

Single Handle Valve Trim in Polished Chrome

American Standard

Serin® Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #ATU064500002
  • Item #7777012
  • Manufacturer Part #TU064500.002
4.8 out of 5 Customer Rating
Brand image
American Standard

Serin® Single Handle Valve Trim in Polished Chrome

  • Fast #
  • Part #ATU064500002
  • Item #7777012
  • Manufacturer Part #TU064500.002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim only
  • Durable brass construction
  • Limited lifetime warranty on function and finish
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Metal wall escutcheon
  • Metal lever handle; For Use with Flash Shower Rough-In Valves
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-9/16 in
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
UPC:
012611276361
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7-1/4 in