Tub Spout in Polished Chrome
Serin® Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 462-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass construction
- IPS connection: 1/2"
- ½” IPS Connection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Spout Type:
- Non-Diverter
- UPC:
- 012611417504
- WaterSense Labeled:
- No