Shank Sleeve Kit for American Standard 7010.900 Deckmount Bath Filler
Shank Sleeve Kit for American Standard 7010.900 Deckmount Bath Filler
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited lifetime warranty
- Brass finish
- Used by plumbers to repair American Standard® products
- Genuine American Standard® repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 7010.900 Deckmount Bath Filler
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611118074
- WaterSense Labeled:
- No