This product requires certification to purchase.

Shower Arm and Flange in Matte Black

American Standard

Shower Arm and Flange in Matte Black

  • Fast #
  • Part #A1660241243
  • Item #7973162
  • Manufacturer Part #1660241.243
5 out of 5 Customer Rating
Brand image
American Standard

Shower Arm and Flange in Matte Black

  • Fast #
  • Part #A1660241243
  • Item #7973162
  • Manufacturer Part #1660241.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass Construction
  • 1/2" NPT Thread
  • For use with 1660.681, 1660.683, 1660.688
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/8 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Copper
Warranty & Product Information
NSF Certified
Yes
UPC
012611710605