Shower Arm and Flange in Polished Brass
Shower Arm and Flange in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower arm and cast flange
- Polished Brass finish
- Reliable performance
- Durable construction
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Shower Arm
- NSF Certified:
- Yes
- UPC:
- 012611385155