Shower Head in Polished Chrome
Shower Head in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Replacement multi function shower head for Seva bath and shower trim kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/50
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Length:
- 3-19/50
- NSF Certified:
- Yes
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- UL Listed:
- No
- UPC:
- 012611463150
- WaterSense Labeled:
- No
- Width:
- 2-1/2