Single Knob Handle Wall Mount Healthcare Faucet in Polished Chrome
Single Knob Handle Wall Mount Healthcare Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Volume regulator with ceramic disc valve and wheel handle
- Atmospheric vacuum breaker
- Spray end
- Rubber hose: 45-5/8"
- Wall hook
Specifications
- ADA Compliant:
- No
- Built-in Stops:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Knob
- Hose Length:
- 45 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Healthcare
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Low Arc
- UPC:
- 012611439100
- Vandal Resistant:
- No
- WaterSense Labeled:
- No