Single Metering Handle Wall Mount Healthcare Faucet in Polished Chrome
Single Metering Handle Wall Mount Healthcare Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- By-pass valve with Heritage® cross handle
- Nozzle with hook
- Self-closing handle
- Brass construction is durable and excellent in high use applications
- Includes a 10" spray end that is mounted at end of 45" rubber hose for easy reach away from supply nozzle
- Self-closing hand valve with simple operation - turn water on/off with large brass lever
- Excellent in commercial applications
- Self-Closing Hand Valve: Simple operation. Turn water on/off with large brass lever.
- Polished Chrome Finish: Excellent in commercial applications.
Specifications
- ADA Compliant:
- No
- Built-in Stops:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Metering
- Hose Length:
- 45
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Healthcare
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Low Arc
- UPC:
- 012611439117
- Vandal Resistant:
- No
- WaterSense Labeled:
- No